INA

INA Shaft support block GWH14-B

  • ERIKS:11726357
Image 1
Save to list

€93.72/ pieceexcl. VAT

€113.40incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GWH
Shaft diameter
14 mm
Height
36.5 mm
Width
43 mm
Length
20 mm
Shaft height
20 mm