INA

INA Shaft support block GWH12-B

  • ERIKS:11726356
Image 1
Save to list

€77.86/ pieceexcl. VAT

€94.21incl. VAT

Estimated delivery date - 28/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GWH
Shaft diameter
12 mm
Height
33 mm
Width
40 mm
Length
18 mm
Shaft height
19 mm