INA

INA Shaft support block GWA50

  • ERIKS:11726353
  • Manufacturer:4012802042047
Image 1
Save to list

€117.98/ pieceexcl. VAT

€142.76incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GWA
Shaft diameter
50 mm
Height
100 mm
Width
130 mm
Length
40 mm
Shaft height
60 mm