INA

INA Shaft support block GWA40

  • ERIKS:23195924
  • Manufacturer:4054362376989
Image 1
Save to list

€77.03/ pieceexcl. VAT

€93.21incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GWA
Shaft diameter
40 mm
Height
86 mm
Width
108 mm
Length
32 mm
Shaft height
50 mm