INA

INA Shaft support block GWA30

  • ERIKS:11726352
  • Manufacturer:4054362376965
Image 1
linear eng
Save to list

€55.86/ pieceexcl. VAT

€67.59incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GWA
Shaft diameter
30 mm
Height
68 mm
Width
84 mm
Length
28 mm
Shaft height
40 mm