INA

INA Shaft support block GW40

  • ERIKS:23195575
  • Manufacturer:4012802042016
Image 1
linear support block
Save to list

€59.28/ pieceexcl. VAT

€71.73incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GW
Shaft diameter
40 mm
Height
86 mm
Width
108 mm
Length
32 mm
Shaft height
50 mm