INA

INA Shaft support block GW30

  • ERIKS:11726348
  • Manufacturer:4012802461251
Image 1
GW30 (INA)
Save to list

€42.96/ pieceexcl. VAT

€51.98incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GW
Shaft diameter
30 mm
Height
68 mm
Width
84 mm
Length
28 mm
Shaft height
40 mm