INA

INA Shaft support block GW25

  • ERIKS:23195923
  • Manufacturer:4012802041996
Image 1
Save to list

€34.11/ pieceexcl. VAT

€41.27incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GW
Shaft diameter
25 mm
Height
58 mm
Width
74 mm
Length
25 mm
Shaft height
35 mm