INA

INA Shaft support block GW12

  • ERIKS:11726344
  • Manufacturer:4012802041941
Image 1
SUPPORT BLOCKS FOR SHAFT
Save to list

€20.46/ pieceexcl. VAT

€24.76incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GW
Shaft diameter
12 mm
Height
35 mm
Width
42 mm
Length
12 mm
Shaft height
20 mm