

€994.27/ pieceexcl. VAT
€1,203.07incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | WS |
Type | Shaft locating washer |
Inner Diameter | 120 mm |
Outer Diameter | 250 mm |
Width | 26 mm |