INA

INA Shaft Locating Washer WS89326

  • ERIKS:23997073
  • Manufacturer:4047643148054
Image 1
Image 2
Image 1
Image 2
Shaft Locating Washer. Ground bore, used in K893 thrust cylindrical roller bearing assemblies.
Save to list

€518.98/ pieceexcl. VAT

€627.97incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
WS
Type
Shaft locating washer
Inner Diameter
130 mm
Outer Diameter
225 mm
Width
20 mm