




€319.03/ pieceexcl. VAT
€386.03incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | WS |
Type | Shaft locating washer |
Inner Diameter | 110 mm |
Outer Diameter | 190 mm |
Width | 16.5 mm |