




€132.19/ pieceexcl. VAT
€159.95incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | WS |
Type | Shaft locating washer |
Inner Diameter | 65 mm |
Outer Diameter | 115 mm |
Width | 10.5 mm |