INA

INA Shaft Locating Washer WS89310

  • ERIKS:23523257
  • Manufacturer:4012802713107
Image 1
Image 2
Image 1
Image 2
The WS locating washer is mounted on the shaft and serves as a raceway surface for the rolling elements with recommended operating temperatures from -20 degrees C to 120 C (-4 degrees F to 248 F) it is suited for a variety of applications.
The WS series is manufactured in a low alloy and through-hardened chromium steel for durability with a high heat tolerance this range is manufactured to PN (normal) tolerances in accordance with DIN 620.
Save to list

€89.26/ pieceexcl. VAT

€108.00incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
WS
Type
Shaft locating washer
Inner Diameter
50 mm
Outer Diameter
95 mm
Width
9.5 mm