INA

INA Shaft Locating Washer WS81236

  • ERIKS:23996995
  • Manufacturer:4054364124113
Image 1
Image 2
Image 1
Image 2
Shaft Locating Washer. Ground bore, used in K812 thrust cylindrical roller bearing assemblies.
Save to list

€538.65/ pieceexcl. VAT

€651.77incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
WS
Type
Shaft locating washer
Inner Diameter
180 mm
Outer Diameter
247 mm
Width
17 mm