INA

INA Shaft Locating Washer WS81228

  • ERIKS:23997088
  • Manufacturer:4012802423969
Image 1
Image 2
Image 1
Image 2
Shaft Locating Washer. Ground bore, used in K812 thrust cylindrical roller bearing assemblies.
Save to list

€256.89/ pieceexcl. VAT

€310.84incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
WS
Type
Shaft locating washer
Inner Diameter
140 mm
Outer Diameter
197 mm
Width
13.5 mm