




€100.18/ pieceexcl. VAT
€121.22incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | WS |
Type | Shaft locating washer |
Inner Diameter | 100 mm |
Outer Diameter | 150 mm |
Width | 11.5 mm |