




€1,128.65/ pieceexcl. VAT
€1,365.67incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | WS |
Type | Shaft locating washer |
Inner Diameter | 300 mm |
Outer Diameter | 376 mm |
Width | 18.5 mm |