INA

INA Shaft Locating Washer WS81140

  • ERIKS:23997086
  • Manufacturer:4012802471922
Image 1
Image 2
Image 1
Image 2
Shaft Locating Washer. Ground bore, used in AXK & K811 thrust bearing assemblies.
Save to list

€394.97/ pieceexcl. VAT

€477.91incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
WS
Type
Shaft locating washer
Inner Diameter
200 mm
Outer Diameter
247 mm
Width
11 mm