INA

INA Shaft Locating Washer WS81136

  • ERIKS:23996982
  • Manufacturer:4012802423693
Image 1
Image 2
Image 1
Image 2
Shaft Locating Washer. Ground bore, used in AXK & K811 thrust bearing assemblies.
Save to list

€316.32/ pieceexcl. VAT

€382.75incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
WS
Type
Shaft locating washer
Inner Diameter
180 mm
Outer Diameter
222 mm
Width
10 mm