INA

INA Shaft Locating Washer WS81124

  • ERIKS:11836011
  • Manufacturer:4012802100495
Image 1
The WS locating washer is mounted on the shaft and serves as a raceway surface for the rolling elements with recommended operating temperatures from -20 degrees C to 120 C (-4 degrees F to 248 F) it is suited for a variety of applications.
The WS series is manufactured in a low alloy and through-hardened chromium steel for durability with a high heat tolerance this range is manufactured to PN (normal) tolerances in accordance with DIN 620.
Save to list

€113.09/ pieceexcl. VAT

€136.84incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
WS
Inner Diameter
120 mm
Outer Diameter
155 mm
Width
7 mm