INA

INA Shaft Locating Washer WS81106

  • ERIKS:11669429
  • Manufacturer:4012802468670
Image 1
The WS locating washer is mounted on the shaft and serves as a raceway surface for the rolling elements with recommended operating temperatures from -20 degrees C to 120 C (-4 degrees F to 248 F) it is suited for a variety of applications.
The WS series is manufactured in a low alloy and through-hardened chromium steel for durability with a high heat tolerance this range is manufactured to PN (normal) tolerances in accordance with DIN 620.
Save to list

9,75 €/ pieceexcl. VAT

11,80 €incl. VAT

Estimated delivery date - 28.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
WS
Inner Diameter
30 mm
Outer Diameter
47 mm
Width
3 mm
Alternatives
Product Image

SKF Shaft Locating Washer WS 81106

  • Eriks:23771900
  • Manufacturer:WS 81106

11,39 €/ pieceexcl. VAT

13,78 €incl. VAT

77 In stock - Estimated delivery date 22.09.2026