INA

INA Shaft Locating Washer WS81104

  • ERIKS:11669427
  • Manufacturer:4012802712872
Image 1
The WS locating washer is mounted on the shaft and serves as a raceway surface for the rolling elements with recommended operating temperatures from -20 degrees C to 120 C (-4 degrees F to 248 F) it is suited for a variety of applications.
The WS series is manufactured in a low alloy and through-hardened chromium steel for durability with a high heat tolerance this range is manufactured to PN (normal) tolerances in accordance with DIN 620.
Save to list

€8.51/ pieceexcl. VAT

€10.30incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
WS
Inner Diameter
20 mm
Outer Diameter
35 mm
Width
2.75 mm
Alternatives
Product Image

SKF Shaft Locating Washer WS 81104

  • Eriks:23771898
  • Manufacturer:WS 81104

€9.90/ pieceexcl. VAT

€11.98incl. VAT

Estimated delivery date - 10/11/2026