INA

INA Sealing Ring for Needle Bearing Single lip GR50X62X5-C

  • ERIKS:13242956
  • Manufacturer:4054369204117
Image 1
G Type Sealing rings have a single lip, are made from synthetic NBR elastomer and are suitable for shaft diameters from 8 mm to 80 mm.
They have a rubber-encased angled reinforcing ring made from steel for particular stability.
The rubber outer surface has an outside diameter with a wave profile.
Save to list

€7.43/ pieceexcl. VAT

€8.99incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GR
Inner Diameter
50 mm
Outer diameter
62 mm
Width
5 mm
Execution
Single lip
Metal reinforcement
Yes
Material
NBR
Colour
Green
Operating temperature
from -30 to 110