INA

INA Sealing Ring for Needle Bearing Single lip G55X63X5-C

  • ERIKS:13242933
  • Manufacturer:4054369123012
Image 1
Image 2
Image 1
Image 2
Save to list

€6.77/ pieceexcl. VAT

€8.19incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
G
Inner Diameter
55 mm
Outer diameter
63 mm
Width
5 mm
Execution
Single lip
Metal reinforcement
No
Material
NBR
Colour
Green
Operating temperature
from -30 to 110