INA

INA Sealing Ring for Needle Bearing Single lip G43X53X4-C

  • ERIKS:12996852
  • Manufacturer:4054364781002
Image 1
Save to list

€4.97/ pieceexcl. VAT

€6.02incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
G
Inner Diameter
43 mm
Outer diameter
53 mm
Width
4 mm
Execution
Single lip
Metal reinforcement
No
Material
NBR
Colour
Green
Operating temperature
from -30 to 110