INA

INA Sealing Ring for Needle Bearing Single lip G12X18X3-C

  • ERIKS:13242892
  • Manufacturer:4054364710460
Image 1
Image 2
Image 1
Image 2
Save to list

€2.99/ pieceexcl. VAT

€3.62incl. VAT

44 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
G
Inner Diameter
12 mm
Outer diameter
18 mm
Width
3 mm
Execution
Single lip
Metal reinforcement
No
Material
NBR
Colour
Green
Operating temperature
from -30 to 110