INA

INA Sealing Ring for Needle Bearing Double lip SD8X15X3-A

  • ERIKS:23525202
  • Manufacturer:4054365939983
Image 1
Image 2
Image 1
Image 2
Save to list

€3.05/ pieceexcl. VAT

€3.69incl. VAT

Sold per: 25Min. order: 25

30 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SD
Inner Diameter
8 mm
Outer diameter
15 mm
Width
3 mm
Execution
Double lip
Metal reinforcement
No
Material
Polyamide
Secondary seal material
Polyurethane
Colour
Green / Black
Operating temperature
from -30 to 100