INA

INA Sealing Ring for Needle Bearing Double lip SD42X52X4-A

  • ERIKS:23525219
  • Manufacturer:4054365951190
Image 1
Image 2
Image 1
Image 2
Save to list

€4.97/ pieceexcl. VAT

€6.01incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SD
Inner Diameter
42 mm
Outer diameter
52 mm
Width
4 mm
Execution
Double lip
Metal reinforcement
No
Material
Polyamide
Secondary seal material
Polyurethane
Colour
Green / Black
Operating temperature
from -30 to 100