INA

INA Sealing Ring for Needle Bearing Double lip SD30X40X4-A

  • ERIKS:11670515
  • Manufacturer:4012802437775
Image 1
Image 2
Image 1
Image 2
Save to list

€2.73/ pieceexcl. VAT

€3.30incl. VAT

58 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SD
Inner Diameter
30 mm
Outer diameter
40 mm
Width
4 mm
Execution
Double lip
Metal reinforcement
No
Material
Polyamide
Secondary seal material
Polyurethane
Colour
Green / Black
Operating temperature
from -30 to 100