INA

INA Sealing Ring for Needle Bearing Double lip SD22X30X4-A

  • ERIKS:11835655
  • Manufacturer:4054364473082
Image 1
Image 2
Image 1
Image 2
Save to list

€2.71/ pieceexcl. VAT

€3.28incl. VAT

Sold per: 10Min. order: 10

40 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SD
Inner Diameter
22 mm
Outer diameter
30 mm
Width
4 mm
Execution
Double lip
Metal reinforcement
No
Material
Polyamide
Secondary seal material
Polyurethane
Colour
Green / Black
Operating temperature
from -30 to 100