INA

INA Sealing Ring for Needle Bearing Double lip SD19X27X4-A

  • ERIKS:13560358
  • Manufacturer:4054364477066
Image 1
Save to list

€2.34/ pieceexcl. VAT

€2.84incl. VAT

Sold per: 25Min. order: 25

40 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SD
Inner Diameter
19 mm
Outer diameter
27 mm
Width
4 mm
Execution
Double lip
Metal reinforcement
No
Material
Polyamide
Secondary seal material
Polyurethane
Colour
Green / Black
Operating temperature
from -30 to 100