

€23.10/ pieceexcl. VAT
€27.95incl. VAT
Estimated delivery date - 28/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HFZ |
Series | HFZ |
Inner Diameter | 15.875 mm |
Outer Diameter | 22.225 mm |
Width | 15.875 mm |
Torque | 19.8 Nm |
Keyway | None |
Sealing | No |
Operating temperature | from -10 to 70 °C |
Manufacturer ID | HFZ101410-A-L564 |