

18,50 €/ pieceexcl. VAT
22,39 €incl. VAT
Estimated delivery date - 28.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HFZ |
Series | HFZ |
Inner Diameter | 12.7 mm |
Outer Diameter | 19.05 mm |
Width | 12.7 mm |
Torque | 9.7 Nm |
Keyway | None |
Sealing | No |
Operating temperature | from -10 to 70 °C |
Manufacturer ID | HFZ081208-L564 |