

€17.54/ pieceexcl. VAT
€21.22incl. VAT
Estimated delivery date - 28/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HFZ |
Series | HFZ |
Inner Diameter | 9.525 mm |
Outer Diameter | 15.875 mm |
Width | 12.7 mm |
Torque | 5.7 Nm |
Keyway | None |
Sealing | No |
Operating temperature | from -10 to 70 °C |
Manufacturer ID | HFZ061008-L564 |