

€16.78/ pieceexcl. VAT
€20.30incl. VAT
Estimated delivery date - 28/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HFZ |
Series | HFZ |
Inner Diameter | 6.35 mm |
Outer Diameter | 11.113 mm |
Width | 12.7 mm |
Torque | 2.1 Nm |
Keyway | None |
Sealing | No |
Operating temperature | from -10 to 70 °C |
Manufacturer ID | HFZ040708-L564 |