

€26.04/ pieceexcl. VAT
€31.51incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HF |
Series | HF |
Inner Diameter | 35 mm |
Outer Diameter | 42 mm |
Width | 20 mm |
Torque | 121 Nm |
Keyway | None |
Sealing | No |
Operating temperature | from -10 to 70 °C |
Manufacturer ID | HF3520-L564 |