

€22.70/ pieceexcl. VAT
€27.47incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HF |
Series | HF |
Inner Diameter | 30 mm |
Outer Diameter | 37 mm |
Width | 20 mm |
Torque | 90 Nm |
Keyway | None |
Sealing | No |
Operating temperature | from -10 to 70 °C |
Manufacturer ID | HF3020-L564 |