

€19.51/ pieceexcl. VAT
€23.61incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HF |
Series | HF |
Inner Diameter | 25 mm |
Outer Diameter | 32 mm |
Width | 20 mm |
Torque | 66 Nm |
Keyway | None |
Sealing | No |
Operating temperature | from -10 to 70 °C |
Manufacturer ID | HF2520-L564 |