INA

INA Roller type freewheel non bearing supported HF2016-L564

  • ERIKS:11965682
  • Manufacturer:4047643159999
Image 1
Drawn cup roller clutch without bearing arrangement with steel springs
Save to list

€15.81/ pieceexcl. VAT

€19.13incl. VAT

20 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
HF
Series
HF
Inner Diameter
20 mm
Outer Diameter
26 mm
Width
16 mm
Torque
28.5 Nm
Keyway
None
Sealing
No
Operating temperature
from -10 to 70 °C
Manufacturer ID
HF2016-L564