INA

INA Roller type freewheel non bearing supported HF1616-L564

  • ERIKS:24211406
  • Manufacturer:4012802042542
Image 1
Drawn cup roller clutch without bearing arrangement with steel springs
Save to list

€14.01/ pieceexcl. VAT

€16.95incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
HF
Series
HF
Inner Diameter
16 mm
Outer Diameter
22 mm
Width
16 mm
Torque
20.5 Nm
Keyway
None
Sealing
No
Operating temperature
from -10 to 70 °C
Manufacturer ID
HF1616-L564