INA

INA Roller type freewheel non bearing supported HF1416-L564

  • ERIKS:23195504
  • Manufacturer:4012802368963
Image 1
Drawn cup roller clutch without bearing arrangement with steel springs
Save to list

€13.83/ pieceexcl. VAT

€16.73incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
HF
Series
HF
Inner Diameter
14 mm
Outer Diameter
20 mm
Width
16 mm
Torque
17.3 Nm
Keyway
None
Sealing
No
Operating temperature
from -10 to 70 °C
Manufacturer ID
HF1416-L564