

€13.71/ pieceexcl. VAT
€16.59incl. VAT
Estimated delivery date - 28/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HF |
Series | HF |
Inner Diameter | 12 mm |
Outer Diameter | 18 mm |
Width | 16 mm |
Torque | 12.2 Nm |
Keyway | None |
Sealing | No |
Operating temperature | from -10 to 70 °C |
Manufacturer ID | HF1216-L564 |