INA

INA Roller type freewheel non bearing supported HF1012-L564

  • ERIKS:23196058
  • Manufacturer:4047643184601
Image 1
Drawn cup roller clutch without bearing arrangement with steel springs
Save to list

€12.89/ pieceexcl. VAT

€15.60incl. VAT

398 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
HF
Series
HF
Inner Diameter
10 mm
Outer Diameter
14 mm
Width
12 mm
Torque
5.3 Nm
Keyway
None
Sealing
No
Operating temperature
from -10 to 70 °C
Manufacturer ID
HF1012-L564