INA

INA Roller type freewheel non bearing supported HF0612-KF-L564

  • ERIKS:13017704
  • Manufacturer:4047643183642
Image 1
Drawn cup roller clutch without bearing arrangement with plastic springs.
Save to list

€12.30/ pieceexcl. VAT

€14.88incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
HF..-KF
Series
HF..-KF
Inner Diameter
6 mm
Outer Diameter
10 mm
Width
12 mm
Torque
0.6 Nm
Keyway
None
Sealing
No
Operating temperature
from -10 to 70 °C
Manufacturer ID
HF0612-KF-L564