

€12.18/ pieceexcl. VAT
€14.74incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HF..-KF |
Series | HF..-KF |
Inner Diameter | 3 mm |
Outer Diameter | 65 mm |
Width | 6 mm |
Torque | 0.18 Nm |
Keyway | None |
Sealing | No |
Operating temperature | from -10 to 70 °C |
Manufacturer ID | HF0306-KF-L564 |