

€42.53/ pieceexcl. VAT
€51.46incl. VAT
56 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HFL |
Series | HFL |
Inner Diameter | 30 mm |
Outer Diameter | 37 mm |
Width | 30 mm |
Torque | 90 Nm |
Dynamic load rating | 11.6 kN |
Static load rating | 16.9 kN |
Keyway | None |
Sealing | No |
Operating temperature | from -10 to 70 °C |
Manufacturer ID | HFL3030-L564 |