INA

INA Roller type freewheel bearing supported HFL2530-L564

  • ERIKS:11524448
  • Manufacturer:4012802106725
Image 1
Drawn cup roller clutch with bearing arrangement with steel springs.
Save to list

€35.76/ pieceexcl. VAT

€43.27incl. VAT

10 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
HFL
Series
HFL
Inner Diameter
25 mm
Outer Diameter
32 mm
Width
30 mm
Torque
66 Nm
Dynamic load rating
10.6 kN
Static load rating
14 kN
Keyway
None
Sealing
No
Operating temperature
from -10 to 70 °C
Manufacturer ID
HFL2530-L564