

€29.64/ pieceexcl. VAT
€35.86incl. VAT
38 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HFL |
Series | HFL |
Inner Diameter | 20 mm |
Outer Diameter | 26 mm |
Width | 26 mm |
Torque | 28.5 Nm |
Dynamic load rating | 8.5 kN |
Static load rating | 11.4 kN |
Keyway | None |
Sealing | No |
Operating temperature | from -10 to 70 °C |
Manufacturer ID | HFL2026-L564 |