

€28.26/ pieceexcl. VAT
€34.19incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HFL |
Series | HFL |
Inner Diameter | 16 mm |
Outer Diameter | 22 mm |
Width | 26 mm |
Torque | 20.5 Nm |
Dynamic load rating | 7.4 kN |
Static load rating | 9 kN |
Keyway | None |
Sealing | No |
Operating temperature | from -10 to 70 °C |
Manufacturer ID | HFL1626-L564 |